Motion
79690350 79690350 ER25 1/16 .043-.063 ER

Value Collection
79690350 79690350 ER25 1/16 .043-.063 ER

1/16" ER25 ER Collet;0.0005" TIR
MI ITEM #11765236
MFR #79690350 79690350 ER25 1/16 .043-.063 ER
Price$23.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690350 79690350 ER25 1/16 .043-.063 ER

1/16" ER25 ER Collet;0.0005" TIR
MI ITEM #11765236
MFR #79690350 79690350 ER25 1/16 .043-.063 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$23.00/each

Specifications

Dimensions

  • Size
    1/16 in
  • Size Range
    1/16 in

Details

  • Collet Series
    ER25
  • Maximum Collet Capacity
    0.0937 in
  • Minimum Collet Capacity
    0.0740 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Overview

Mfr description
79690350 79690350 ER25 1/16 .043-.063 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought