Motion
79690400 79690400 ER25 1/4 .211-.250 ER

Value Collection
79690400 79690400 ER25 1/4 .211-.250 ER

1/4" ER25 ER Collet;0.0005" TIR
MI ITEM #11765241
MFR #79690400 79690400 ER25 1/4 .211-.250 ER
List Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690400 79690400 ER25 1/4 .211-.250 ER

1/4" ER25 ER Collet;0.0005" TIR
MI ITEM #11765241
MFR #79690400 79690400 ER25 1/4 .211-.250 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$15.50/each for your price

Overview

Mfr description
79690400 79690400 ER25 1/4 .211-.250 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER25
  • Maximum Collet Capacity
    0.3120 in
  • Minimum Collet Capacity
    0.2730 in
  • PSC Code
    5136
  • Size
    1/4 in
  • Size Range
    1/4 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text