Motion
79690418 79690418 ER25 5/16 .273-.312 ER

Value Collection
79690418 79690418 ER25 5/16 .273-.312 ER

5/16" ER25 ER Collet;0.0005" TIR
Mi Item #11765242
MFR #79690418 79690418 ER25 5/16 .273-.312 ER
Price$15.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690418 79690418 ER25 5/16 .273-.312 ER

5/16" ER25 ER Collet;0.0005" TIR
Mi Item #11765242
MFR #79690418 79690418 ER25 5/16 .273-.312 ER

Mfr description
79690418 79690418 ER25 5/16 .273-.312 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$15.50/each

Specifications

Dimensions

  • Size
    5/16 in
  • Size Range
    5/16 in

Details

  • Collet Series
    ER25
  • Maximum Collet Capacity
    0.3437 in
  • Minimum Collet Capacity
    0.3055 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)