Motion
79690483 79690483 ER25 9/16 .523-.562 ER

Value Collection
79690483 79690483 ER25 9/16 .523-.562 ER

9/16" ER25 ER Collet;0.0005" TIR
MI ITEM #11765248
MFR #79690483 79690483 ER25 9/16 .523-.562 ER
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690483 79690483 ER25 9/16 .523-.562 ER

9/16" ER25 ER Collet;0.0005" TIR
MI ITEM #11765248
MFR #79690483 79690483 ER25 9/16 .523-.562 ER

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79690483 79690483 ER25 9/16 .523-.562 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER25
  • Maximum Collet Capacity
    0.6250 in
  • Minimum Collet Capacity
    0.5856 in
  • PSC Code
    5136
  • Size
    9/16 in
  • Size Range
    9/16 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text