Motion
79690558 79690558 ER32 5/16 .273-.312 ER

Value Collection
79690558 79690558 ER32 5/16 .273-.312 ER

5/16" ER32 ER Collet;0.0005" TIR
MI ITEM #11765255
MFR #79690558 79690558 ER32 5/16 .273-.312 ER
List Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690558 79690558 ER32 5/16 .273-.312 ER

5/16" ER32 ER Collet;0.0005" TIR
MI ITEM #11765255
MFR #79690558 79690558 ER32 5/16 .273-.312 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$20.40/each for your price

Overview

Mfr description
79690558 79690558 ER32 5/16 .273-.312 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER32
  • Maximum Collet Capacity
    0.3440 in
  • Minimum Collet Capacity
    0.3040 in
  • PSC Code
    5136
  • Size
    5/16 in
  • Size Range
    5/16 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text