Motion
79690582 79690582 ER32 13/32 .367-.406 E

Value Collection
79690582 79690582 ER32 13/32 .367-.406 E

13/32" ER32 ER Collet;0.0005" TIR
MI ITEM #11765258
MFR #79690582 79690582 ER32 13/32 .367-.406 E
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690582 79690582 ER32 13/32 .367-.406 E

13/32" ER32 ER Collet;0.0005" TIR
MI ITEM #11765258
MFR #79690582 79690582 ER32 13/32 .367-.406 E

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.40/each

Specifications

Dimensions

  • Size
    13/32 in
  • Size Range
    13/32 in

Details

  • Collet Series
    ER32
  • Maximum Collet Capacity
    0.4374 in
  • Minimum Collet Capacity
    0.3980 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Overview

Mfr description
79690582 79690582 ER32 13/32 .367-.406 E
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought