Motion
79690590 79690590 ER32 7/16 .398-.437 ER

Value Collection
79690590 79690590 ER32 7/16 .398-.437 ER

7/16" ER32 ER Collet;0.0005" TIR
MI ITEM #11765259
MFR #79690590 79690590 ER32 7/16 .398-.437 ER
Price$20.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690590 79690590 ER32 7/16 .398-.437 ER

7/16" ER32 ER Collet;0.0005" TIR
MI ITEM #11765259
MFR #79690590 79690590 ER32 7/16 .398-.437 ER

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$20.40/each

Specifications

Dimensions

  • Size
    7/16 in
  • Size Range
    7/16 in

Details

  • Collet Series
    ER32
  • Maximum Collet Capacity
    0.5000 in
  • Minimum Collet Capacity
    0.4606 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Overview

Mfr description
79690590 79690590 ER32 7/16 .398-.437 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought