1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79690749 79690749 ER40 5/16 .273-.312 ER
5/16" ER40 ER Collet;0.0005" TIR
MI ITEM #
11765270
MFR #
79690749 79690749 ER40 5/16 .273-.312 ER
Price
$23.40
/each
Qty
Add to Cart
Previous Page
Home
Value Collection 79690749 79690749 ER40 5/16 .273-.312 ER
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79690749 79690749 ER40 5/16 .273-.312 ER
5/16" ER40 ER Collet;0.0005" TIR
MI ITEM #
11765270
MFR #
79690749 79690749 ER40 5/16 .273-.312 ER
Mfr description
79690749 79690749 ER40 5/16 .273-.312 ER
ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$23
.40
/each
Add to Cart
Specifications
Dimensions
Size
5/16 in
Size Range
5/16 in
Details
Collet Series
ER40
Maximum Collet Capacity
0.3750 in
Minimum Collet Capacity
0.3356 in
PSC Code
5136
TIR
0.000500 in
Type
ER Collet
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items