Motion
79690798 79690798 ER40 1/2 .461-.500 ER

Value Collection
79690798 79690798 ER40 1/2 .461-.500 ER

1/2" ER40 ER Collet;0.0005" TIR
Mi Item #11765272
MFR #79690798 79690798 ER40 1/2 .461-.500 ER
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690798 79690798 ER40 1/2 .461-.500 ER

1/2" ER40 ER Collet;0.0005" TIR
Mi Item #11765272
MFR #79690798 79690798 ER40 1/2 .461-.500 ER

Mfr description
79690798 79690798 ER40 1/2 .461-.500 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • Size
    1/2 in
  • Size Range
    1/2 in

Details

  • Collet Series
    ER40
  • Maximum Collet Capacity
    0.6250 in
  • Minimum Collet Capacity
    0.5856 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)