Motion
79690822 79690822 ER40 5/8 .586-.625 ER

Value Collection
79690822 79690822 ER40 5/8 .586-.625 ER

5/8" ER40 ER Collet;0.0005" TIR
MI ITEM #11765273
MFR #79690822 79690822 ER40 5/8 .586-.625 ER
Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690822 79690822 ER40 5/8 .586-.625 ER

5/8" ER40 ER Collet;0.0005" TIR
MI ITEM #11765273
MFR #79690822 79690822 ER40 5/8 .586-.625 ER

Mfr description
79690822 79690822 ER40 5/8 .586-.625 ER
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$23.40/each

Specifications

Dimensions

  • Size
    5/8 in
  • Size Range
    5/8 in

Details

  • Collet Series
    ER40
  • Maximum Collet Capacity
    0.6559 in
  • Minimum Collet Capacity
    0.6165 in
  • PSC Code
    5136
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)