Motion
79690855 79690855 3/4 ER40 0.711 - 0.750

Value Collection
79690855 79690855 3/4 ER40 0.711 - 0.750

3/4" ER40 ER Collet;0.0005" TIR
MI ITEM #11765275
MFR #79690855 79690855 3/4 ER40 0.711 - 0.750
List Price$23.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Value Collection
79690855 79690855 3/4 ER40 0.711 - 0.750

3/4" ER40 ER Collet;0.0005" TIR
MI ITEM #11765275
MFR #79690855 79690855 3/4 ER40 0.711 - 0.750

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.40/each for your price

Overview

Mfr description
79690855 79690855 3/4 ER40 0.711 - 0.750
  • ER collets are used for holding cylindrical shank tools without flats. These collets do not have coolant through capabilities.

Specifications

  • Collet Series
    ER40
  • Maximum Collet Capacity
    0.8437 in
  • Minimum Collet Capacity
    0.8043 in
  • PSC Code
    5136
  • Size
    3/4 in
  • Size Range
    3/4 in
  • TIR
    0.000500 in
  • Type
    ER Collet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought