Motion
79691382
TPG221 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
MI ITEM #11765279
MFR #79691382
List Price$9.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TPG221 Grade I55 Carbide Turning Insert - Uncoated, 60° Triangle, 1/4" Inscr Circle, 1/8" Thick, 1/64" Corner Radius
MI ITEM #11765279
MFR #79691382

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$9.95/each for your price

Overview

Mfr description
79691382 79691382 TPG221 I55 CARBIDE TUR
  • Solid carbide is extremely heat-resistant and used for high speed applications on cast iron, nonferrous materials, plastics and other tough-to-machine materials.

Specifications

  • Insert Style
    TPG
  • Material
    Carbide
  • Finish Coating
    Uncoated
  • Manufacturer Grade
    I55
  • Shape
    Triangle
  • Inscribed Circle
    1/4 in
  • Thickness
    1/8 in
  • Corner Radius
    1/64 in
  • Included Angle
    60 °
  • Relief Angle
    11
  • Material Grade
    C5/C6
  • Insert Holding Method
    Clamp
  • Insert Size
    221

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought