Motion
79692455
CNGA431 Grade A2 Ceramic Turning Insert - TiC Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11765282
MFR #79692455
Price$13.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
CNGA431 Grade A2 Ceramic Turning Insert - TiC Finish, 80° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/64" Corner Radius
MI ITEM #11765282
MFR #79692455

Mfr description
79692455 79692455 CNGA431 A2 CERAMIC INT
  • Ceramic is a highly heat resistant material composed of aluminum oxide and silicon nitride
  • It is commonly used at high speeds on steel, cast and ductile iron and high temperature alloys.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.30/each

Specifications

Dimensions

  • Corner Radius
    1/64 in
  • Hole Diameter
    0.2030 in
  • Included Angle
    80 °
  • Inscribed Circle
    1/2 in
  • Insert Size
    431
  • Relief Angle
    0
  • Thickness
    3/16 in

Details

  • Finish Coating
    TiC
  • Insert Holding Method
    Pin & Clamp
  • Insert Style
    CNGA
  • Manufacturer Grade
    A2
  • Material
    Ceramic
  • Rake
    Negative
  • Shape
    Diamond

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)