Motion
79692513
DNGA432 Grade A2 Ceramic Turning Insert - TiC Finish, 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11765286
MFR #79692513
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DNGA432 Grade A2 Ceramic Turning Insert - TiC Finish, 55° Diamond, 1/2" Inscr Circle, 3/16" Thick, 1/32" Corner Radius
MI ITEM #11765286
MFR #79692513

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79692513 79692513 DNGA432 A2 CERAMIC INT
  • Ceramic is a highly heat resistant material composed of aluminum oxide and silicon nitride
  • It is commonly used at high speeds on steel, cast and ductile iron and high temperature alloys.

Specifications

  • Insert Style
    DNGA
  • Material
    Ceramic
  • Finish Coating
    TiC
  • Manufacturer Grade
    A2
  • Shape
    Diamond
  • Inscribed Circle
    1/2 in
  • Thickness
    3/16 in
  • Corner Radius
    1/32 in
  • Included Angle
    55 °
  • Relief Angle
    0
  • Rake
    Negative
  • Hole Diameter
    0.2030 in
  • Insert Holding Method
    Pin & Clamp
  • Insert Size
    432

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text