Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
TNGN322 Grade A2 Ceramic Turning Insert - TiC Finish, 60° Triangle, 3/8" Inscr Circle, 1/8" Thick, 1/32" Corner Radius
MI ITEM #11765293
MFR #79692885

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
79692885 79692885 TNGN322 A2 CERAMIC INT
  • Ceramic is a highly heat resistant material composed of aluminum oxide and silicon nitride
  • It is commonly used at high speeds on steel, cast and ductile iron and high temperature alloys.

Specifications

  • Insert Style
    TNGN
  • Material
    Ceramic
  • Finish Coating
    TiC
  • Manufacturer Grade
    A2
  • Shape
    Triangle
  • Inscribed Circle
    3/8 in
  • Thickness
    1/8 in
  • Corner Radius
    1/32 in
  • Included Angle
    60 °
  • Relief Angle
    0
  • Rake
    Negative
  • Insert Holding Method
    Clamp
  • Insert Size
    322

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text