Motion
79697447
1-1/4" Cut Diam, 0.656" Max Depth, R8 Shank, 5-37/64" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
MI ITEM #11765299
MFR #79697447
List Price$338.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/4" Cut Diam, 0.656" Max Depth, R8 Shank, 5-37/64" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
MI ITEM #11765299
MFR #79697447

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$338.75/each for your price

Overview

Mfr description
79697447 79697447 1-1/4XR8 SHK INDEX END

Specifications

  • Cutting Diameter
    1-1/4 in
  • Shank Type
    R8
  • Number Of Flutes
    2
  • Insert Holding Method
    Screw
  • Cutter Style
    TPG
  • End Mill Type
    End Mill
  • Head Length
    1-33/64 in
  • Insert Comp
    TPC 32..., TPG 32., TPU 32.
  • Maximum Depth of Cut
    0.6560 in
  • Number Of Cutter Inserts
    2
  • Overall Length Projection
    5-37/64 in
  • Shank Taper Size
    R8
  • Through Coolant
    Noncoolant Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text