Motion
79697454
1-1/2" Cut Diam, 0.656" Max Depth, 1" Shank Diam, Weldon Shank, 3-11/16" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
Mi Item #11765300
MFR #79697454
Price$318.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-1/2" Cut Diam, 0.656" Max Depth, 1" Shank Diam, Weldon Shank, 3-11/16" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
Mi Item #11765300
MFR #79697454

Mfr description
79697454 79697454 1-1/2X1" SHK INDEX END
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$318.43/each

Specifications

Dimensions

  • Cutting Diameter
    1-1/2 in
  • Head Length
    1-13/32 in
  • Maximum Depth of Cut
    0.6560 in
  • Overall Length Projection
    3-11/16 in
  • Shank Diameter
    1 in

Details

  • Cutter Style
    TPG
  • End Mill Type
    End Mill
  • Insert Comp
    TPC 32..., TPG 32., TPU 32.
  • Insert Holding Method
    Screw
  • Number Of Cutter Inserts
    3
  • Number Of Flutes
    3
  • Shank Type
    Weldon
  • Through Coolant
    Noncoolant Through
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)