Motion
79697496
2" Cut Diam, 0.656" Max Depth, 3/4" Shank Diam, Weldon Shank, 3-1/4" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
Mi Item #11765304
MFR #79697496
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Cut Diam, 0.656" Max Depth, 3/4" Shank Diam, Weldon Shank, 3-1/4" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
Mi Item #11765304
MFR #79697496

Mfr description
79697496 79697496 2"X3/4" SHK INDEX END
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Cutting Diameter
    2 in
  • Head Length
    1-7/32 in
  • Maximum Depth of Cut
    0.6560 in
  • Overall Length Projection
    3-1/4 in
  • Shank Diameter
    3/4 in

Details

  • Cutter Style
    TPG
  • End Mill Type
    End Mill
  • Insert Comp
    TPC 32..., TPG 32., TPU 32.
  • Insert Holding Method
    Screw
  • Number Of Cutter Inserts
    3
  • Number Of Flutes
    3
  • Shank Type
    Weldon
  • Through Coolant
    Noncoolant Through
  • Weldon Flat
    Yes
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)