Motion
79697504
2" Cut Diam, 0.656" Max Depth, R8 Shank, 5-37/64" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
MI ITEM #11765305
MFR #79697504
Price$515.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2" Cut Diam, 0.656" Max Depth, R8 Shank, 5-37/64" OAL Indexable Square-Shoulder End Mill - TPG Toolholder, Uses TPC 32..., TPG 32., TPU 32. Insert Style
MI ITEM #11765305
MFR #79697504

Mfr description
79697504 79697504 2"XR8 SHK INDEX END MI
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$515.60/each

Specifications

Dimensions

  • Cutting Diameter
    2 in
  • Head Length
    1-33/64 in
  • Maximum Depth of Cut
    0.6560 in
  • Overall Length Projection
    5-37/64 in
  • Shank Taper Size
    R8

Details

  • Cutter Style
    TPG
  • End Mill Type
    End Mill
  • Insert Comp
    TPC 32..., TPG 32., TPU 32.
  • Insert Holding Method
    Screw
  • Number Of Cutter Inserts
    3
  • Number Of Flutes
    3
  • Shank Type
    R8
  • Through Coolant
    Noncoolant Through

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)