1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
79770210
1-1/8 - 16 UNS Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11765316
MFR #
79770210
Price
$26.63
/each
Qty
Add to Cart
Previous Page
Home
Cutting Tools
Threading
Dies, Chasers, and Thread Rolls
Value Collection 79770210
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
79770210
1-1/8 - 16 UNS Thread, 2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
Mi Item #
11765316
MFR #
79770210
Mfr description
79770210 79770210 1-1/8-16 CARBON STEEL
Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$26
.63
/each
Add to Cart
Specifications
Dimensions
Hex Size
2 in
Thickness
1 in
Thread Size
1-1/8 - 16
Details
Material
Carbon Steel
Thread Direction
Right Hand
Thread Standard
UNS
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items