Motion
79770228
Hex Rethreading Dies - 1-1/8 - 18 Thread Size, UNEF, Right Hand, 2 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765317
MFR #79770228
Price$26.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-1/8 - 18 Thread Size, UNEF, Right Hand, 2 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765317
MFR #79770228

Mfr description
79770228 79770228 1-1/8-18 CARBON STEEL
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$26.63/each

Specifications

Dimensions

  • Hex Size
    2 in
  • Thickness
    1 in
  • Thread Size
    1-1/8 - 18

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)