Specifications
Dimensions
- Hex Size2-3/16 in
- Thickness1 in
- Thread Size1-3/16 - 12
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNS
Overview
Mfr description
79770236 79770236 1-3/16-12 IMPORT SPEC
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.