Overview
Mfr description
79770327 79770327 1-5/8-16 CARBON STEEL
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-5/8 - 16
- MaterialCarbon Steel
- Hex Size3-1/8 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data