Motion
79770343
1-5/8 - 5-1/2 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765324
MFR #79770343
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-5/8 - 5-1/2 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1" Thick
MI ITEM #11765324
MFR #79770343

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79770343 79770343 1-5/8-5-1/2 IMPORT SPE
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    1-5/8 - 5-1/2
  • Material
    Carbon Steel
  • Hex Size
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text