Motion
79770368
1-7/8 - 16 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
Mi Item #11765325
MFR #79770368
Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8 - 16 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
Mi Item #11765325
MFR #79770368

Mfr description
79770368 79770368 1-7/8-16 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$118.05/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1-1/4 in
  • Thread Size
    1-7/8 - 16

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)