Motion
79770376
1-7/8 - 5 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765326
MFR #79770376
List Price$118.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1-7/8 - 5 UNS Thread, 3-1/8" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
MI ITEM #11765326
MFR #79770376

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$118.05/each for your price

Overview

Mfr description
79770376 79770376 1-7/8-5 CARBON STEEL H
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1-1/4 in
  • Thread Size
    1-7/8 - 5
  • Material
    Carbon Steel
  • Hex Size
    3-1/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought