Overview
Mfr description
79770418 79770418 1-20 IMPORT SPEC CARBN
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNEF
- Thread DirectionRight Hand
- Thickness1 in
- Thread Size1-20
- MaterialCarbon Steel
- Hex Size1-13/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data