Motion
79770434
Hex Rethreading Dies - 1-9/16 - 18 Thread Size, UNEF, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765329
MFR #79770434
Price$98.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 1-9/16 - 18 Thread Size, UNEF, Right Hand, 3-1/8 in Hex Size, Carbon Steel, 1 in Thick
Mi Item #11765329
MFR #79770434

Mfr description
79770434 79770434 1-9/16-18 IMPORT SPEC
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$98.35/each

Specifications

Dimensions

  • Hex Size
    3-1/8 in
  • Thickness
    1 in
  • Thread Size
    1-9/16 - 18

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)