Motion
79770491
1/2-28 UNEF Thread, 1-1/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/2" Thick
Mi Item #11765334
MFR #79770491
Price$9.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/2-28 UNEF Thread, 1-1/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1/2" Thick
Mi Item #11765334
MFR #79770491

Mfr description
79770491 79770491 1/2-28 IMPORT SPEC CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$9.98/each

Specifications

Dimensions

  • Hex Size
    1-1/16 in
  • Thickness
    1/2 in
  • Thread Size
    1/2-28

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)