Overview
Mfr description
79770533 79770533 1/4-48 IMPORT SPEC CAR
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1/4 in
- Thread Size1/4-48
- MaterialCarbon Steel
- Hex Size11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data