Specifications
Dimensions
- Hex Size1-7/16 in
- Thickness3/4 in
- Thread Size11/16-24
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNEF
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)