Motion
79770657
Hex Rethreading Dies - 15/16-24 Thread Size, UNS, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765344
MFR #79770657
List Price$23.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 15/16-24 Thread Size, UNS, Right Hand, 1-13/16 in Hex Size, Carbon Steel, 1 in Thick
MI ITEM #11765344
MFR #79770657

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.58/each for your price

Overview

Mfr description
79770657 79770657 15/16-24 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1 in
  • Thread Size
    15/16-24
  • Material
    Carbon Steel
  • Hex Size
    1-13/16 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought