Motion
79770681
2-1/2 - 18 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/2" Thick
MI ITEM #11765346
MFR #79770681
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/2 - 18 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/2" Thick
MI ITEM #11765346
MFR #79770681

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79770681 79770681 2-1/2-18 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1-1/2 in
  • Thread Size
    2-1/2 - 18
  • Material
    Carbon Steel
  • Hex Size
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text