Motion
79770707
2-1/4 - 16 UNS Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
Mi Item #11765347
MFR #79770707
Price$184.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-1/4 - 16 UNS Thread, 3-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-1/4" Thick
Mi Item #11765347
MFR #79770707

Mfr description
79770707 79770707 2-1/4-16 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$184.10/each

Specifications

Dimensions

  • Hex Size
    3-1/2 in
  • Thickness
    1-1/4 in
  • Thread Size
    2-1/4 - 16

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)