Overview
Mfr description
79770731 79770731 2-1/8-12 IMPORT SPEC C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness1-1/4 in
- Thread Size2-1/8 - 12
- MaterialCarbon Steel
- Hex Size3-1/2 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data