Motion
79770772
2-5/8 - 12 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-5/8" Thick
Mi Item #11765352
MFR #79770772
Price$335.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
2-5/8 - 12 UNS Thread, 4-1/2" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 1-5/8" Thick
Mi Item #11765352
MFR #79770772

Mfr description
79770772 79770772 2-5/8-12 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$335.55/each

Specifications

Dimensions

  • Hex Size
    4-1/2 in
  • Thickness
    1-5/8 in
  • Thread Size
    2-5/8 - 12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)