Motion
79770798
Hex Rethreading Dies - 2-5/8 - 8 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1-1/2 in Thick
MI ITEM #11765353
MFR #79770798
List Price$335.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 2-5/8 - 8 Thread Size, UNS, Right Hand, 4-1/2 in Hex Size, Carbon Steel, 1-1/2 in Thick
MI ITEM #11765353
MFR #79770798

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$335.50/each for your price

Overview

Mfr description
79770798 79770798 2-5/8-8 IMPORT SPEC CA
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    1-1/2 in
  • Thread Size
    2-5/8 - 8
  • Material
    Carbon Steel
  • Hex Size
    4-1/2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text