Motion
79770863
Hex Rethreading Dies - 3-1/2 - 4 Thread Size, UNC, Right Hand, 5 in Hex Size, Carbon Steel, 2 in Thick
MI ITEM #11765355
MFR #79770863
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3-1/2 - 4 Thread Size, UNC, Right Hand, 5 in Hex Size, Carbon Steel, 2 in Thick
MI ITEM #11765355
MFR #79770863

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79770863 79770863 3-1/2-4 IMPORT SPEC CA
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Die Material
    Carbon Steel
  • Thread Standard
    UNC
  • Thread Direction
    Right Hand
  • Thickness
    2 in
  • Thread Size
    3-1/2 - 4
  • Material
    Carbon Steel
  • Hex Size
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text