Overview
Mfr description
79770871 79770871 3-1/2-12 IMPORT SPEC C
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness2 in
- Thread Size3-1/2 - 12
- MaterialCarbon Steel
- Hex Size5 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data