Specifications
Dimensions
- Hex Size6 in
- Thickness2-1/4 in
- Thread Size3-3/4 - 12
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)