Overview
Mfr description
79770921 79770921 3-3/4-4 IMPORT SPEC CA
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNC
- Thread DirectionRight Hand
- Thickness2-1/4 in
- Thread Size3-3/4 - 4
- MaterialCarbon Steel
- Hex Size6 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data