Motion
79770947
3-5/8 - 12 UNS Thread, 6" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 2-1/4" Thick
MI ITEM #11765361
MFR #79770947
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3-5/8 - 12 UNS Thread, 6" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 2-1/4" Thick
MI ITEM #11765361
MFR #79770947

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
79770947 79770947 3-5/8-12 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    2-1/4 in
  • Thread Size
    3-5/8 - 12
  • Material
    Carbon Steel
  • Hex Size
    6 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought