Motion
79770988
Hex Rethreading Dies - 3/4-20 Thread Size, UNEF, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
Mi Item #11765363
MFR #79770988
Price$14.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hex Rethreading Dies - 3/4-20 Thread Size, UNEF, Right Hand, 1-7/16 in Hex Size, Carbon Steel, 3/4 in Thick
Mi Item #11765363
MFR #79770988

Mfr description
79770988 79770988 3/4-20 IMPORT SPEC CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$14.55/each

Specifications

Dimensions

  • Hex Size
    1-7/16 in
  • Thickness
    3/4 in
  • Thread Size
    3/4-20

Details

  • Die Material
    Carbon Steel
  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)