Overview
Mfr description
79771051 79771051 3/8-40 IMPORT SPEC CAR
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness3/8 in
- Thread Size3/8-40
- MaterialCarbon Steel
- Hex Size25/32 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data