Motion
79771069
4-1/2 - 12 UNS Thread, 7" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 2-3/8" Thick
MI ITEM #11765369
MFR #79771069
Price$1,444.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
4-1/2 - 12 UNS Thread, 7" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 2-3/8" Thick
MI ITEM #11765369
MFR #79771069

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1,444.50/each

Specifications

Dimensions

  • Hex Size
    7 in
  • Thickness
    2-3/8 in
  • Thread Size
    4-1/2 - 12

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNS

Overview

Mfr description
79771069 79771069 4-1/2-12 IMPORT SPEC C
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought