Overview
Mfr description
79771119 79771119 5/16-20 IMPORT SPEC CA
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness5/16 in
- Thread Size5/16-20
- MaterialCarbon Steel
- Hex Size11/16 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data