Specifications
Dimensions
- Hex Size11/16 in
- Thickness5/16 in
- Thread Size5/16-27
Details
- MaterialCarbon Steel
- Thread DirectionRight Hand
- Thread StandardUNS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)