Motion
79771143
5/16-32 UNEF Thread, 11/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 5/16" Thick
Mi Item #11765374
MFR #79771143
Price$5.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/16-32 UNEF Thread, 11/16" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 5/16" Thick
Mi Item #11765374
MFR #79771143

Mfr description
79771143 79771143 5/16-32 IMPORT SPEC CA
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.23/each

Specifications

Dimensions

  • Hex Size
    11/16 in
  • Thickness
    5/16 in
  • Thread Size
    5/16-32

Details

  • Material
    Carbon Steel
  • Thread Direction
    Right Hand
  • Thread Standard
    UNEF
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)