Overview
Mfr description
79771168 79771168 5/8-12 IMPORT SPEC CAR
- Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.
Specifications
- Thread StandardUNS
- Thread DirectionRight Hand
- Thickness5/8 in
- Thread Size5/8-12
- MaterialCarbon Steel
- Hex Size1-1/4 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data