Motion
79771184
5/8-20 UNS Thread, 1-1/4" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 5/8" Thick
MI ITEM #11765377
MFR #79771184
List Price$10.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
5/8-20 UNS Thread, 1-1/4" Hex, Right Hand Thread, Hex Rethreading Die;Carbon Steel, 5/8" Thick
MI ITEM #11765377
MFR #79771184

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$10.10/each for your price

Overview

Mfr description
79771184 79771184 5/8-20 IMPORT SPEC CAR
  • Carbon steel is a soft, durable metal. It is commonly used in general purpose applications on abrasive materials and nonferrous materials.

Specifications

  • Thread Standard
    UNS
  • Thread Direction
    Right Hand
  • Thickness
    5/8 in
  • Thread Size
    5/8-20
  • Material
    Carbon Steel
  • Hex Size
    1-1/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought